Beli fuel pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FILL-RITE Pump Transfer Fuel AC Powered (Pompa Bahan Bakar / Pompa Drum)Deskripsi:Bung-mount AC-powered fuel transfer pumps attach to tanks and drums with 2" bung connections. They move fuel between containers and are used for refueling equipment on job sites.atribut:
- UNSPSC: 40151532
- Discharge Connection Type: NPT
- Housing Material: Cast Iron
- Motor Type: Permanent Magnet
- Mount Type: Bung
- Pump Connection Type: NPT
- Self Priming: Yes
- FILL-RITE Pump Transfer Fuel Hand Operated (Pompa Tangan / Pompa Drum Manual)Deskripsi:Lever-action fuel transfer pumps require less operational effort to move compatible fuels than rotary-operated pumps. They use a lever to transfer fuel between containers or refuel equipment.atribut:
- For Container Type: Drum
- Includes Bung Adapter: Yes
- Maximum Head Pressure (psi): 50
- Mount Type: Bung
- Pump Connection OD (inch): 2-1/8
- Self Priming: Yes
- for Container Size (gal): 55
- FILL-RITE Pump Transfer Fuel DC Powered (Pompa Bahan Bakar / Pompa Drum)Deskripsi:Metered bung-mount DC-powered fuel transfer pumps measure and display the volume of fuel dispensed. They mount to tanks and drums with 2" bung connections and move compatible fuels stored containers on job sites.atribut:
- Self Priming: Yes
- Hella Fuel Pumpatribut:
- Fuel Pressure (bar): 3
- Shut Off Pressure (bar): ≥5.5
- Voltage (V): 12
- Ebara Pump Submersible DL Series (Pompa Celup)Deskripsi:Ebara memiliki range produk Submersible Pump DL yang lengkap dengan daya 0.75 -22 kW sangat cocok digunakan pada rumahan, gedung, konstruksi dan industriatribut:
- Frequency (Hz): 50
- Type: 4 Pole, air-Filled water light
- Type of Liquid Handle: Sewage, Waste Water
- Synchronous Speed (rpm): 1500
- FUEL-RITE Flow Meter (Meter Aliran)atribut:
- Maximum Pressure (psi): 50
- FILL-RITE Filter for Fuel Transfer PumpDeskripsi:Filter heads connect to the outlet side of a fuel transfer pump and house a compatible filter.
- Koshin Pump Electric Fuel (Pompa Bahan Bakar / Pompa Drum)atribut:
- Connection Thread: Parallel screw for pipe 3/4inch
- Discharge Diameter (mm): 20
- Discharge Hose (mmxm): (Oil resistant) 20x2
- Intake Diameter (mm): 56
- Nozzle: Lubrication = Aluminium Alloy rotary type (20mm)
- Suitable Liquid: Kerosene, light oil, heavy fuel oil A, machine oil (low viscosity oil up to 100mm²ᐟˢ)
- Type: Electric drum pump, With body, hose and gun nozzle
- Lubtec Pump Electric for Diesel (Pompa Bahan Bakar / Pompa Drum)atribut:
- Flow Rate (lpm): Up to 46
- Duty cycle: 30 mins on/30 mins off
- Recommended Use: Diesel & Kerosene
- PIUSI Pump Transfer Electric Operated DEF (Pompa Drum / Pompa Kimia)Deskripsi:Tote-mount DEF dispensing pump systems include parts necessary for a complete DEF delivery setup to move diesel exhaust fluids between containers or fill a vehicle's DEF reservoirs. These systems also hold and organize fueling equipment, reducing wear and tear on accessories.atribut:
- UNSPSC: 40151532
- Agency Compliance: ISO 22241
- Diesel Exhaust Fluid Compatible: Yes
- Discharge Connection Type: Hose Barb
- For Container Type: Tote
- For Media Type: Antifreeze; DEF
- For use with: 50/50 Antifreeze; Diesel Exhaust Fluid
- Housing Material: Nylon
- Includes Suction Tube: Yes
- Max. Head Pressure (psi): 22
- Max. Outlet Pressure (psi): 22
- Max. Viscosity (CPS): 1
- Maximum Flow Rate (GPM): 9
- Maximum Fluid Temperature (°F): 104
- Maximum Head (ft): 45
- Minimum Fluid Temperature (°F): 12
- Noise Level (dB): 75
- Power Source: Electric
- Pump Connection Type: Hose Barb
- Runs Dry: No
- Seal Material: NBR
- Self Priming: Yes
- Variable Speed: No
- Wetted Materials: Delrin; EPDM Nylon; NBR; Stainless steel
- BELDEN Coaxial Cableatribut:
- No. of Conductors: 1
- Shield 1: Aluminium Foil
- Jacket: PVC
- ETERNA KABEL Power Cable NYA Series For Building (Kabel Listrik)Deskripsi:KABEL NYA ETERNA 1X1.5MM HITAM 100 METERNYA adalah sebutan untuk kabel jenis Kawat. Yang terdiri dari konduktor tembaga padat terdampar dengan kabel berisolasi PVC satu lapis berwarna, Kabel NYA terdiri dari warna Hitam, Merah, Biru, dan Kuning Hijau yang diperuntukkan sebagai Grounding atau Arde Ukuran 1x1.5mm menunjukan kabel hanya memiliki 1 isi dan tebal tembaga 1.5mm. Kabel jenis NYA hanya memiliki 1 lapisan PVC yang melindungi Tembaga tanpa tambahan lapisan lainnya. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
- Daytona Brake Shoe SR 400/500 (Komponen Rem Motor)atribut:
- Vehicle Type: SR400-500 (- '00)
- FILL-RITE Nutating Disc Flow Meter & Totalizer (Meter Aliran)Deskripsi:Nutating disc totalizers for fuels measure the total volume of compatible fuels (e.g., gasoline, kerosene, diesel) moved by a system. These totalizers provide accurate and repeatable measurements of low-viscosity liquids in low-flow rate applications.atribut:
- Flowmeter Type: Paddlewheel
- Includes Flow Rate Adjustment Knob: Yes
- Includes Pressure Gauge: No
- Includes Totalizer: Yes
- Mounting Location: Inline
- Mounting Orientation: Universal
- O-Ring Materials: Buna-N
- Pulse Rate (pulses/gal): 10
- Rotor Material: PPS
- Shaft Material: Stainless Steel
- Akebono Brake Industry Disc PadDeskripsi:- This product is an important safety part, so be sure to outsource the replacement work to a certified maintenance company. If you replace it by yourself, you will be responsible for it and we will not be able to compensate you.atribut:
- Major Suitable Models: Hijet truck
- Main Compatible Genuine Part No.: 04465-B5091
- Namota Brake PadDeskripsi:NM-B01 untuk motor jenis : - Yamaha TT-R 250 L/M/N/P/R/S/T/V- YZ 250 WRA/A/B/D/E/F/G/H/J- Supra X 125 (depan)- Shogun 125 (depan),- Ninja 250R (depan/belakang), Ninja 250 FI (depan/belakang),- ZX 130 (depan)- Supra X 125 depan- Satria F 150 depan- Shogun 110 depan- Shogun 125 depan- Ninja 150 RR depan- Ninja 250 karbu depan- Kawasaki Z250 depan- Kawasaki Kaze R depanatribut:
- Color: Orange
- Kennedy Brake Pad KeyDeskripsi:8mm hexagon key. 140mm handle for optimum leverage and grip. Suitable for disc brake caliper retaining bolts on many modern cars. Manufactured from chrome vanadium steel with corrosion resistant phosphated finish.atribut:
- Tool Material: Steel
- Overall Length (mm): 140
- Weight (g): 245
- Additional Features: Manufactured from chrome vanadium steel
- Includes: Tool Only
- Number of Pieces: 1
- Product Type: Brake Pad Key
- RIDGID Stainless Steel Tubing Cutter (Pemotong Pipa)atribut:
- Capacity (inch): 1/4 - 1 3/8
- Capacity (mm): 6.0 - 35.0
- Catalog Number: 29963
- Standard Wheel: E-635
Daftar Harga fuel pump Terbaru October 2026
| FILL-RITE Pump Transfer Fuel AC Powered (Pompa Bahan Bakar / Pompa Drum) | Rp12.999.900 |
| FILL-RITE Pump Transfer Fuel Hand Operated (Pompa Tangan / Pompa Drum Manual) | Rp2.799.900 |
| FILL-RITE Pump Transfer Fuel DC Powered (Pompa Bahan Bakar / Pompa Drum) | Rp5.099.900 |
| Hella Fuel Pump | Rp399.900 |
| Ebara Pump Submersible DL Series (Pompa Celup) | Rp34.999.900 |
| FUEL-RITE Flow Meter (Meter Aliran) | Rp2.899.900 |
| FILL-RITE Filter for Fuel Transfer Pump | Rp559.900 |
| Koshin Pump Electric Fuel (Pompa Bahan Bakar / Pompa Drum) | Rp21.999.900 |
| Lubtec Pump Electric for Diesel (Pompa Bahan Bakar / Pompa Drum) | Rp5.499.900 |
| PIUSI Pump Transfer Electric Operated DEF (Pompa Drum / Pompa Kimia) | Rp13.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/23P109558075-1.jpg)
/7rP109558279-1.jpg)
/2lP109558093-1.jpg)

/owP104884896-2.jpg)
/5zP107370215-1.jpg)

/a6P111408366-1.jpg)
/jaP103502694-1.jpg)
/axP109573393-1.jpg)

/n4P106390832-1.jpg)
/P102655777-1.jpg)
/8oP109558312-1.jpg)





/phP102048917-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)